NTN - Tapered Roller Bearing - 4T-JLM506849
Inner diameter | 55 mm |
---|---|
Outer diameter | 72.5 mm |
Width | 23 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 72.5 mm |
Width | 23 mm |
Bearing Clearance | cn |
Series | trbinch |
Cage | steel |
Basic static load, radial - C0r | 109 N |
Basic dynamic load, radial - Cr | 77.5 N |
Usually arrives within 14 working days