Tapered roller bearing Timken 28980-90085, Outer diameter: 100 mm | Inner diameter: 59.977 mm | Width: 133.35 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:28980-90085
Rubix:100A2937
EAN:0053893234496


Technical specifications
| Inner diameter | 59.977 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 133.35 mm |
Product details : TIMKEN 28980-90085 TAPERED ROLLER BEARING ASSEMBLY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133,35x100,076x100,076 mm |
|---|---|
| Logistic Weight | 3294 g |
| Packaged dimensions (D x W x H) | 101,6x152,4x101,6 mm |
| Inner diameter | 59.977 mm |
| Outer diameter | 100 mm |
| Width | 133.35 mm |
| Bearing Clearance | cn |
| Series | 28900 |
| Cage | steel |
| Total bearing width | 133.35 mm |
| Basic static load, radial - C0r | 149000 N |
| Basic dynamic load, radial - Cr | 106000 N |
Show UNSPSC/ECL@SS
£ 868.71 excl. VAT
/ Each
£ 1,042.45 incl. VAT
- Usually arrives within 14 working days