Tapered roller bearing Timken 460, Outer diameter: 107.95 mm | Inner diameter: 44.45 mm | Width: 27.78 mm
Timken Tapered Roller Bearing 455
See technical informationReferences
Timken:460
Rubix:105A3185
Manufacturer :100047749
EAN:0053893035956


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 107.95 mm |
| Width | 27.78 mm |
Product details : TIMKEN 460-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 101,6x101,6x33,274 mm |
|---|---|
| Package weight | 913,1 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 107.95 mm |
| Width | 27.78 mm |
| Bearing Clearance | cn |
| Series | 455 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 96.57 excl. VAT
/ Each
£ 115.88 incl. VAT
- Delivery usually within ( 7 ) days




