NTN - Tapered Roller Bearing - 4T-795
Inner diameter | 120.65 mm |
---|---|
Outer diameter | 206.375 mm |
Width | 107.95 mm |
Logistics dimensions (L x W x H) | 206,375x206,375x47,625 mm |
---|---|
Logistic Weight | 4520 g |
Inner diameter | 120.65 mm |
Outer diameter | 206.375 mm |
Width | 107.95 mm |
Bearing Clearance | cn |
Series | trbinch |
Cage | steel |
Usually arrives within 14 working days