Tapered roller bearing Timken JM205110, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 23 mm
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:JM205110
Rubix:106A3193
Manufacturer :100080416
EAN:0053893508382

Product details : TIMKEN JM205110-N0000 TAPERED ROLLER BEARING CUP
Tapered roller bearing - outer ring, main dimensions according to DIN 720.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
|---|---|
| Package weight | 244,9 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Weight | 0.7 kg |
| Series | m205100 |
| Material | steel |
| Limit speed | 5400 rpm |
| Total bearing width | 28 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 154000 N |
| Basic dynamic load, radial - Cr | 147000 N |
Show UNSPSC/ECL@SS
£ 31.14 excl. VAT
/ Each
£ 37.37 incl. VAT
- Delivery usually within ( 7 ) days





