Tapered roller bearing Timken HM 926749/HM926710, Outer diameter: 228.6 mm | Inner diameter: 127.792 mm | Width: 53.975 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:HM 926749/HM926710
Rubix:104A8378
EAN:0053893782591


Technical specifications
| Inner diameter | 127.792 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 53.975 mm |
Documents
Product details : TIMKEN HM926749-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 127.792 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 53.975 mm |
| Bearing Clearance | cn |
| Weight | 8.5 kg |
| Series | hm926700 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 53.975 mm |
| Standard | ANSI/ABMA 19.2-2013 |
| Basic static load, radial - C0r | 673000 N |
| Basic dynamic load, radial - Cr | 586000 N |
Show UNSPSC/ECL@SS
£ 1,826.80 excl. VAT
/ Each
£ 2,192.16 incl. VAT
- Delivery usually within ( 7 ) days