Tapered roller bearing NTN 4T-32308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 35.25 mm
NTN - Tapered Roller Bearing - 32326
See technical informationReferences
NTN:4T-32308
Rubix:204A7357
EAN:4547359301243



Product details : NTN 4T-32308 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x35,25 mm |
|---|---|
| Logistic Weight | 1080 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 35.25 mm |
| Bearing Clearance | cn |
| Series | 32300 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 150000 N |
| Basic dynamic load, radial - Cr | 122000 N |
Show UNSPSC/ECL@SS
£ 24.31 excl. VAT
/ Each
£ 29.17 incl. VAT
- Delivery usually within ( 3 ) days
