Tapered roller bearing NTN 4T-42690, Outer diameter: 102 mm | Inner diameter: 77.788 mm | Width: 31 mm
NTN - Tapered Roller Bearing - 4T-42690
See technical informationReferences
NTN:4T-42690
Rubix:204A7596
EAN:4547359302578



Product details : NTN 4T-42690 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x127x31 mm |
|---|---|
| Logistic Weight | 1000 g |
| Inner diameter | 77.788 mm |
| Outer diameter | 102 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 194000 N |
| Basic dynamic load, radial - Cr | 135000 N |
Show UNSPSC/ECL@SS
£ 47.55 excl. VAT
/ Each
£ 57.06 incl. VAT
- Usually arrives within 14 working days
