Tapered Roller Bearing 2TS Assembly
Inner diameter | 66.675 mm |
---|---|
Outer diameter | 112.712 mm |
Width | 66.802 mm |
Logistics dimensions (L x W x H) | 66,802x112,776x112,776 mm |
---|---|
Logistic Weight | 2513 g |
Package weight | 2513,4 g |
Inner diameter | 66.675 mm |
Outer diameter | 112.712 mm |
Width | 66.802 mm |
Bearing Clearance | cn |
127 mm | |
127 mm |
Usually arrives within 14 working days