Tapered roller bearing NTN 32915, Outer diameter: 105 mm | Inner diameter: 75 mm | Width: 20 mm
NTN - Tapered Roller Bearing - 32910
See technical informationReferences
NTN:32915
Rubix:204A6767
EAN:4547359296556



Product details : NTN 32915 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x20 mm |
|---|---|
| Logistic Weight | 510 g |
| Inner diameter | 75 mm |
| Outer diameter | 105 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Series | 32900 |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 114000 N |
| Basic dynamic load, radial - Cr | 69500 N |
Show UNSPSC/ECL@SS
£ 71.62 excl. VAT
/ Each
£ 85.94 incl. VAT
- Delivery usually within ( 3 ) days
