Precision Tapered Roller Bearing
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 81.026 mm |
Width | 55.626 mm |
Logistics dimensions (L x W x H) | 55,626x81,026x81,026 mm |
---|---|
Logistic Weight | 1295 g |
Packaged dimensions (D x W x H) | 60,452x90,424x90,424 mm |
Inner diameter | 31.75 mm |
Outer diameter | 81.026 mm |
Width | 55.626 mm |
Usually arrives within 14 working days