Precision Tapered Roller Bearing Cone
Inner diameter | 90 mm |
---|---|
Outer diameter | 116.586 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 34,036x116,586x116,586 mm |
---|---|
Logistic Weight | 1373 g |
Packaged dimensions (D x W x H) | 152,4x152,4x38,1 mm |
Package weight | 1373 g |
Inner diameter | 90 mm |
Outer diameter | 116.586 mm |
Width | 34 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days