Tapered roller bearing NTN 33214U, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 41 mm
NTN - Tapered Roller Bearing - 33214U
See technical informationReferences
NTN:33214U
Rubix:204A6859
EAN:4547359530704



Product details : NTN 33214U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x41 mm |
|---|---|
| Logistic Weight | 2,1 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 41 mm |
| Bearing Clearance | cn |
| Series | 33200 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 282000 N |
| Basic dynamic load, radial - Cr | 21000 N |
Show UNSPSC/ECL@SS
£ 57.90 excl. VAT
/ Each
£ 69.48 incl. VAT
- Delivery usually within ( 3 ) days
