Tapered roller bearing NTN 4T-3979, Outer diameter: 88.5 mm | Inner diameter: 57.15 mm | Width: 30.048 mm
NTN - Tapered Roller Bearing - 4T-3979
See technical informationReferences
NTN:4T-3979
Rubix:204A7561
EAN:4547359533019




Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 88.5 mm |
| Width | 30.048 mm |
Product details : NTN 4T-3979 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 109,985x109,985x30,05 mm |
|---|---|
| Logistic Weight | 972 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 88.5 mm |
| Width | 30.048 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 174000 N |
| Basic dynamic load, radial - Cr | 119000 N |
Show UNSPSC/ECL@SS
£ 22.65 excl. VAT
/ Each
£ 27.18 incl. VAT
- Delivery usually within ( 3 ) days