Tapered roller bearing NTN 33218U, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 55 mm
NTN - Tapered Roller Bearing - 33218U
See technical informationReferences
NTN:33218U
Rubix:204A6864
EAN:4547359530742



Product details : NTN 33218U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x55 mm |
|---|---|
| Logistic Weight | 4,66 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 55 mm |
| Bearing Clearance | cn |
| Series | 33200 |
| Material | steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 490000 N |
| Basic dynamic load, radial - Cr | 325000 N |
Show UNSPSC/ECL@SS
£ 153.79 excl. VAT
/ Each
£ 184.55 incl. VAT
- Delivery usually within ( 3 ) days
