Tapered Roller Bearing Cone
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 212.725 mm |
Width | 142.875 mm |
Logistics dimensions (L x W x H) | 66,675x157,48x157,48 mm |
---|---|
Logistic Weight | 6520 g |
Packaged dimensions (D x W x H) | 203,2x203,2x77,724 mm |
Package weight | 19309,9 g |
Inner diameter | 114.3 mm |
Outer diameter | 212.725 mm |
Width | 142.875 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days