NTN - Tapered Roller Bearing - 4T-27695
Inner diameter | 84.975 mm |
---|---|
Outer diameter | 125.41 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 125,412x125,412x25,4 mm |
---|---|
Logistic Weight | 627 g |
Inner diameter | 84.975 mm |
Outer diameter | 125.41 mm |
Width | 25.4 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days