Tapered Roller Bearing Cone
Inner diameter | 80 mm |
---|---|
Outer diameter | 149.642 mm |
Width | 49.212 mm |
Packaged dimensions (D x W x H) | 190,5x190,5x63,5 mm |
---|---|
Package weight | 4999,9 g |
Inner diameter | 80 mm |
Outer diameter | 149.642 mm |
Width | 49.212 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days