NTN - Tapered Roller Bearing - 4T-02878
Inner diameter | 34.925 mm |
---|---|
Outer diameter | 54.2 mm |
Width | 22.225 mm |
Logistics dimensions (L x W x H) | 73,025x73,025x22,225 mm |
---|---|
Logistic Weight | 278 g |
Inner diameter | 34.925 mm |
Outer diameter | 54.2 mm |
Width | 22.225 mm |
Bearing Clearance | cn |
Series | trbinch |
Cage | steel |
Basic static load, radial - C0r | 68000 N |
Basic dynamic load, radial - Cr | 56500 N |
Usually arrives within 14 working days