Tapered roller bearing NTN 4T-L116149/L116110PX2, Outer diameter: 115.888 mm | Inner diameter: 82.55 mm | Width: 20.638 mm
NTN - Tapered Roller Bearing - 4T-L116149/L116110PX2
See technical informationSee documentsReferences
NTN:4T-L116149/L116110PX2
Rubix:204A8277
EAN:4547359596748




Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 115.888 mm |
| Width | 20.638 mm |
Documents
Product details : NTN 4T-L116149/L116110PX2 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115,888x115,888x21,433 mm |
|---|---|
| Logistic Weight | 643 g |
| Inner diameter | 82.55 mm |
| Outer diameter | 115.888 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 133000 N |
| Basic dynamic load, radial - Cr | 78000 N |
Show UNSPSC/ECL@SS
£ 142.43 excl. VAT
/ Each
£ 170.92 incl. VAT
- Delivery usually within ( 3 ) days