Tapered roller bearing Timken 27690-90040, Outer diameter: 125.413 mm | Inner diameter: 83.345 mm | Width: 54.762 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:27690-90040
Rubix:397A4874
EAN:0053893227771


Technical specifications
| Inner diameter | 83.345 mm |
|---|---|
| Outer diameter | 125.413 mm |
| Width | 54.762 mm |
Product details : TIMKEN 27690-90040 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,864x125,476x125,476 mm |
|---|---|
| Logistic Weight | 2273 g |
| Packaged dimensions (D x W x H) | 65,1256x136,6012x136,6012 mm |
| Inner diameter | 83.345 mm |
| Outer diameter | 125.413 mm |
| Width | 54.762 mm |
| Bearing Clearance | cn |
| Weight | 2.24 kg |
| Series | 27600 |
| Total bearing width | 54.762 mm |
| Basic dynamic load, radial - Cr | 204000 N |
Show UNSPSC/ECL@SS
£ 288.58 excl. VAT
/ Each
£ 346.30 incl. VAT
- Usually arrives within 14 working days