Tapered roller bearing Timken JHM840449, Outer diameter: 300 mm | Inner diameter: 200 mm | Width: 65 mm
Timken Tapered Roller Bearing JHM840400
See technical informationReferences
Timken:JHM840449
Rubix:133A7646
Manufacturer :100099941
EAN:0053893699486

Product details : TIMKEN JHM840449-N0000 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x251,785x251,785 mm |
|---|---|
| Logistic Weight | 10206 g |
| Packaged dimensions (D x W x H) | 152,4x292,1x292,1 mm |
| Package weight | 10205,8 g |
| Inner diameter | 200 mm |
| Outer diameter | 300 mm |
| Width | 65 mm |
| Bearing Clearance | cn |
| Series | jhm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 1,535.93 excl. VAT
/ Each
£ 1,843.12 incl. VAT
- Delivery usually within ( 7 ) days





