Tapered Roller Bearing 2TS Assembly
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 96.774 mm |
Width | 49.276 mm |
Logistics dimensions (L x W x H) | 49,276x96,774x96,774 mm |
---|---|
Logistic Weight | 1272 g |
Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
Inner diameter | 57.15 mm |
Outer diameter | 96.774 mm |
Width | 49.276 mm |
Usually arrives within 14 working days