Tapered roller bearing NTN 4T-07100S/07196, Outer diameter: 50.005 mm | Inner diameter: 25.4 mm | Width: 13.495 mm
NTN - Tapered Roller Bearing - 4T-07100S/07196
See technical informationReferences
NTN:4T-07100S/07196
Rubix:204A6927
EAN:4547359799194




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 50.005 mm |
| Width | 13.495 mm |
Product details : NTN 4T-07100S/07196 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50,005x50,005x14,26 mm |
|---|---|
| Logistic Weight | 114 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 50.005 mm |
| Width | 13.495 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 27900 N |
| Basic dynamic load, radial - Cr | 26000 N |
Show UNSPSC/ECL@SS
£ 16.75 excl. VAT
/ Each
£ 20.10 incl. VAT
- Delivery usually within ( 3 ) days