Tapered roller bearing Timken 462-90131, Outer diameter: 107.95 mm | Inner diameter: 57.15 mm | Width: 65.024 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:462-90131
rubix:397A8123
ean:0053893036533
brand logo
brand logo
Technical specifications
Inner diameter57.15 mm
Outer diameter107.95 mm
Width65.024 mm
See all Specifications

Product details : TIMKEN 462-90131 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)65,024x107,95x107,95 mm
Logistic Weight2506 g
Packaged dimensions (D x W x H)114,3x82,55x114,3 mm
Inner diameter57.15 mm
Outer diameter107.95 mm
Width65.024 mm
Show UNSPSC/ECL@SS
£ 1,632.40 excl. VAT
/ Each
£ 1,958.88 incl. VAT
  • Usually arrives within 14 working days