Timken Tapered Roller Bearing 2600
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 63.101 mm |
Width | 23.818 mm |
Logistics dimensions (L x W x H) | 23,813x63,101x63,101 mm |
---|---|
Logistic Weight | 389 g |
Packaged dimensions (D x W x H) | 26,924x71,374x71,374 mm |
Inner diameter | 25.4 mm |
Outer diameter | 63.101 mm |
Width | 23.818 mm |
Bearing Clearance | CN |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days