Double-Row Tapered Roller Bearing
Inner diameter | 304.8 mm |
---|---|
Outer diameter | 393.7 mm |
Width | 107.95 mm |
Logistics dimensions (L x W x H) | 107,95x393,7x393,7 mm |
---|---|
Logistic Weight | 29913 g |
Packaged dimensions (D x W x H) | 139,7x488,95x482,6 mm |
Package weight | 29912,6 g |
Inner diameter | 304.8 mm |
Outer diameter | 393.7 mm |
Width | 107.95 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days