Tapered roller bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 30,5x150x150 mm |
---|---|
Logistic Weight | 2130 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 24 mm |
Bearing Clearance | CN |
Series | 302..-A |
Material | Steel |
Cage | Other |
Reference speed | 3200 rpm |
Limit speed | 4850 rpm |
Total bearing width | 30.5 mm |
Basic static load, radial - C0r | 224000 N |
Basic dynamic load, radial - Cr | 178000 N |
Usually arrives within 14 working days