Tapered roller bearing FAG 32234-XL, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 71 mm
Tapered roller bearing
See technical informationReferences
FAG:32234-XL
Rubix:202A2523
Manufacturer :0866336350000
EAN:4054369055252

Product details : FAG 32234-XL METRIC TAPER BEARING
Tapered roller bearings 322, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistic Weight | 28600 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 310 mm |
| Width | 71 mm |
| Bearing Clearance | cn |
| Series | 322 |
| Material | bearing steel |
| Cage | steel |
| Limit speed | 2600 rpm |
| Total bearing width | 91 mm |
| Standard | din 720 |
| Basic static load, radial - C0r | 1560000 N |
| Basic dynamic load, radial - Cr | 1160000 N |
Show UNSPSC/ECL@SS
£ 1,261.92 excl. VAT
/ Each
£ 1,514.30 incl. VAT
- Delivery usually within ( 7 ) days
