Tapered roller bearing NSK 30312J, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm
Tapered roller bearing
See technical informationReferences
NSK:30312J
Rubix:217A7603
Manufacturer :30312J N
EAN:0029176019890

Product details : NSK 30312J METRIC TAPER BEARING
NSK tapered roller bearings are capable of supporting high radial loads and axial loads in one direction. They are available in two-row and four-row versions to support axial loads in both directions.These bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 2000 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 33.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 64.80 excl. VAT
/ Each
£ 77.76 incl. VAT
- Usually arrives within 14 working days
