Tapered roller bearing NTN 4T-1380, Outer diameter: 36.5 mm | Inner diameter: 22.225 mm | Width: 20.168 mm
NTN - Tapered Roller Bearing - 4T-1380
See technical informationReferences
NTN:4T-1380
Rubix:204A6974
EAN:4547359514728




Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 36.5 mm |
| Width | 20.168 mm |
Product details : NTN 4T-1380 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52,388x52,388x20,168 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 22.225 mm |
| Outer diameter | 36.5 mm |
| Width | 20.168 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 43000 N |
| Basic dynamic load, radial - Cr | 4500 N |
Show UNSPSC/ECL@SS
£ 14.07 excl. VAT
/ Each
£ 16.88 incl. VAT
- Usually arrives within 14 working days