Tapered roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 19.5 mm |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
---|---|
Package weight | 329,8 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 19.5 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days