Tapered roller bearing SKF 31330 X, Outer diameter: 320 mm | Inner diameter: 150 mm | Width: 82 mm
313..
See technical informationReferences
SKF:31330 X
Rubix:231A7269
EAN:7316577447128

Product details : SKF 31330X TAPERED ROLLER BEARING 7316577447128
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 82 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3,222.26 excl. VAT
/ Each
£ 3,866.71 incl. VAT
- Delivery usually within ( 3 ) days
