Tapered roller bearing NTN 4T-15590/15520, Outer diameter: 57.15 mm | Inner diameter: 28.575 mm | Width: 17.462 mm
NTN - Tapered Roller Bearing - 4T-15590/15520
See technical informationReferences
NTN:4T-15590/15520
Rubix:204A7038
EAN:4547359515701




Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 57.15 mm |
| Width | 17.462 mm |
Product details : NTN 4T-15590/15520 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57,15x57,15x17,462 mm |
|---|---|
| Logistic Weight | 206 g |
| Inner diameter | 28.575 mm |
| Outer diameter | 57.15 mm |
| Width | 17.462 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 45500 N |
| Basic dynamic load, radial - Cr | 39500 N |
Show UNSPSC/ECL@SS
£ 18.28 excl. VAT
/ Each
£ 21.94 incl. VAT
- Delivery usually within ( 3 ) days