Tapered roller bearing NTN 4T-1779, Outer diameter: 39 mm | Inner diameter: 23.812 mm | Width: 19.837 mm
NTN - Tapered Roller Bearing - 4T-1779
See technical informationReferences
NTN:4T-1779
Rubix:204A7064
EAN:4547359516067




Technical specifications
| Inner diameter | 23.812 mm |
|---|---|
| Outer diameter | 39 mm |
| Width | 19.837 mm |
Product details : NTN 4T-1779 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53,975x53,975x19,837 mm |
|---|---|
| Logistic Weight | 110 g |
| Inner diameter | 23.812 mm |
| Outer diameter | 39 mm |
| Width | 19.837 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 46500 N |
| Basic dynamic load, radial - Cr | 42500 N |
Show UNSPSC/ECL@SS
£ 14.57 excl. VAT
/ Each
£ 17.48 incl. VAT
- Delivery usually within ( 3 ) days