Tapered roller bearing SKF LM 806649/Q, Outer diameter: 83.29 mm | Inner diameter: 54 mm | Width: 20.3 mm
Tapered Roller Bearing
See technical informationReferences
SKF:LM 806649/Q
Rubix:229A3869
Manufacturer :66756
EAN:7316571159249

Product details : SKF LM 806649/Q LM806649 TAPERED ROLLER BEARING
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20,3x88,9x88,9 mm |
|---|---|
| Logistic Weight | 302,6 g |
| Inner diameter | 54 mm |
| Outer diameter | 83.29 mm |
| Width | 20.3 mm |
| Bearing Clearance | cn |
| Series | lm |
| Basic static load, radial - C0r | 78000 N |
| Basic dynamic load, radial - Cr | 58300 N |
Show UNSPSC/ECL@SS
£ 51.39 excl. VAT
/ Each
£ 61.67 incl. VAT
- Usually arrives within 14 working days
