Tapered roller bearing NTN 4T-2558/2523S, Outer diameter: 69.85 mm | Inner diameter: 30.162 mm | Width: 23.812 mm
NTN - Tapered Roller Bearing - 4T-2558/2523S
See technical informationReferences
NTN:4T-2558/2523S
Rubix:204A7129
EAN:4547359826814




Technical specifications
| Inner diameter | 30.162 mm |
|---|---|
| Outer diameter | 69.85 mm |
| Width | 23.812 mm |
Product details : NTN 4T-2558/2523S TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69,85x69,85x23,812 mm |
|---|---|
| Logistic Weight | 463 g |
| Inner diameter | 30.162 mm |
| Outer diameter | 69.85 mm |
| Width | 23.812 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 81500 N |
| Basic dynamic load, radial - Cr | 69000 N |
Show UNSPSC/ECL@SS
£ 100.77 excl. VAT
/ Each
£ 120.92 incl. VAT
- Usually arrives within 14 working days