Tapered roller bearing Timken L217810DE


Tapered Roller Double Cup Component

References
timken:L217810DE
rubix:397A7788
ean:0053893511245
brand logo
brand logo

Product details : TIMKEN L217810DE-20024 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)54,102x123,952x123,952 mm
Logistic Weight812 g
Packaged dimensions (D x W x H)65,1256x136,6012x136,6012 mm
Show UNSPSC/ECL@SS
£ 578.25 excl. VAT
/ Each
£ 693.90 incl. VAT
  • Usually arrives within 14 working days