Tapered roller bearing SKF BT1-0436 A/Q, Outer diameter: 70.5 mm | Inner diameter: 31.762 mm | Width: 20.001 mm
Roller bearings
See technical informationReferences
SKF:BT1-0436 A/Q
Rubix:387A9685
EAN:7316572555590


Technical specifications
| Inner diameter | 31.762 mm |
|---|---|
| Outer diameter | 70.5 mm |
| Width | 20.001 mm |
Product details : SKF BT1-0436 A/Q DEEP GROOVE BALL BEARING
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Technical specifications
Attributes
| Logistic Weight | 289 g |
|---|---|
| Inner diameter | 31.762 mm |
| Outer diameter | 70.5 mm |
| Width | 20.001 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 14.85 excl. VAT
/ Each
£ 17.82 incl. VAT
- Usually arrives within 14 working days