Tapered roller bearing Timken H 913842/H913810, Outer diameter: 146.05 mm | Inner diameter: 61.912 mm | Width: 41.275 mm
Tapered roller bearing
See technical informationReferences
Timken:H 913842/H913810
Rubix:104A8373
EAN:0053893711362




Technical specifications
| Inner diameter | 61.912 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 41.275 mm |
Product details : TIMKEN H913842-99402 TAPERED ROLLER BEARING
Single row tapered roller bearing H913842/H913810
Technical specifications
Attributes
| Inner diameter | 61.912 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 41.275 mm |
| Weight | 3.13 kg |
| Series | h913800 |
| Material | steel |
| Cage | steel |
| Reference speed | 3200 rpm |
| Limit speed | 4500 rpm |
| Total bearing width | 41.275 mm |
| Standard | abma standard 19.2 |
| Basic static load, radial - C0r | 256000 N |
| Basic dynamic load, radial - Cr | 273000 N |
Show UNSPSC/ECL@SS
£ 327.39 excl. VAT
/ Each
£ 392.87 incl. VAT
- Delivery usually within ( 7 ) days