Tapered roller bearing Timken LM29749/LM29710, Outer diameter: 65.088 mm | Inner diameter: 38.1 mm | Width: 18.288 mm
Tapered Roller Bearings
See technical informationSee documentsReferences
Timken:LM29749/LM29710
Rubix:105A4809




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 65.088 mm |
| Width | 18.288 mm |
Documents
Product details : TIMKEN TAPER ROLLER BEARING LM29749-9X102
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x28x73 mm |
|---|---|
| Logistic Weight | 240 g |
| Packaged dimensions (D x W x H) | 73x28x73 mm |
| Package weight | 240 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 65.088 mm |
| Width | 18.288 mm |
| Bearing Clearance | cn |
| Weight | 0.2 kg |
| Series | lm29700 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 18.034 mm |
| Standard | ISO LIFE CALCULATION METHOD |
| Basic static load, radial - C0r | 60300 N |
| Basic dynamic load, radial - Cr | 48600 N |
Show UNSPSC/ECL@SS
£ 33.76 excl. VAT
/ Each
£ 40.51 incl. VAT
- Usually arrives within 14 working days