Tapered Roller Bearing Double Cup Assembly
Inner diameter | 82.55 mm |
---|---|
Outer diameter | 139.992 mm |
Width | 82.55 mm |
Logistics dimensions (L x W x H) | 82,55x139,954x139,954 mm |
---|---|
Logistic Weight | 4800 g |
Packaged dimensions (D x W x H) | 88,9x139,7x139,7 mm |
Package weight | 4800,4 g |
Inner diameter | 82.55 mm |
Outer diameter | 139.992 mm |
Width | 82.55 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days