NTN - Tapered Roller Bearing - 4T-25584
Inner diameter | 44.983 mm |
---|---|
Outer diameter | 82.93 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 82x82x25,4 mm |
---|---|
Logistic Weight | 366 g |
Inner diameter | 44.983 mm |
Outer diameter | 82.93 mm |
Width | 25.4 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 98000 N |
Basic dynamic load, radial - Cr | 76000 N |
Usually arrives within 14 working days