Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-09067/09196 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-09067/09196, Outer diameter: 49.225 mm | Inner diameter: 19.05 mm | Width: 21.209 mm
Tapered roller bearing NTN
References
ntn:
4T-09067/09196
rubix:
394A7232
ean:
4547359512052
Technical specifications
Inner diameter
19.05
mm
Outer diameter
49.225
mm
Width
21.209
mm
Product details
Technical specifications
Product details : NTN 4T-09067/09196 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
19.05
mm
Outer diameter
49.225
mm
Width
21.209
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.33
excl. VAT
/
Each
£
19.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 8574
Tapered roller bearing Timken 07097, Outer diameter: 51.99 mm | Inner diameter: 25 mm | Width: 15.01 mm
Tapered roller bearing NTN 4T-2788/2735X, Outer diameter: 73.025 mm | Inner diameter: 38.1 mm | Width: 23.775 mm
Tapered roller bearing Timken 28682/28622, Outer diameter: 97.63 mm | Inner diameter: 57.15 mm | Width: 24.608 mm
Tapered roller bearing Timken 99550, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 149.23 mm
Tapered roller bearing Timken 32940-90KA3, Outer diameter: 280 mm | Inner diameter: 200 mm | Width: 39 mm
Tapered roller bearing Timken 32012X, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 23 mm
Tapered roller bearing Timken 27620B-30000, Outer diameter: 125.476 mm | Inner diameter: 107.864 mm | Width: 19.812 mm
Tapered roller bearing Timken JM736149-90K03, Outer diameter: 249.936 mm | Inner diameter: 180.086 mm | Width: 89.916 mm
Tapered roller bearing Timken 25526, Outer diameter: 85 mm | Width: 19.05 mm
Tapered roller bearing Timken LM249748-902B2, Outer diameter: 347.662 mm | Inner diameter: 254 mm | Width: 95.25 mm
Tapered roller bearing Timken 14139/14283
Tapered roller bearing Timken NA81600, Inner diameter: 152.4 mm
Tapered roller bearing Timken M88010B, Outer diameter: 68.262 mm | Width: 17.462 mm
Tapered roller bearing Timken 25584/25521