Tapered roller bearing NTN 4T-892, Outer diameter: 228.6 mm | Inner diameter: 222 mm | Width: 44.45 mm
NTN - Tapered Roller Bearing - 4T-892
See technical informationSee documentsReferences
NTN:4T-892
Rubix:204A7949
EAN:4547359590968




Technical specifications
| Inner diameter | 222 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 44.45 mm |
Documents
Product details : NTN 4T-892 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 228,6x228,6x44,45 mm |
|---|---|
| Logistic Weight | 3252 g |
| Inner diameter | 222 mm |
| Outer diameter | 228.6 mm |
| Width | 44.45 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 121.01 excl. VAT
/ Each
£ 145.21 incl. VAT
- Usually arrives within 14 working days