Timken Tapered Roller Bearing 28600
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 97.63 mm |
Width | 24.608 mm |
Logistics dimensions (L x W x H) | 24,608x97,63x97,63 mm |
---|---|
Logistic Weight | 687 g |
Packaged dimensions (D x W x H) | 45,466x100,584x100,584 mm |
Inner diameter | 57.15 mm |
Outer diameter | 97.63 mm |
Width | 24.608 mm |
Bearing Clearance | CN |
Series | 28600 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days