Tapered Roller Bearing Cup
Outer diameter | 171.45 mm |
---|---|
Width | 38.1 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 38,1x171,45x171,45 mm |
---|---|
Logistic Weight | 1564 g |
Packaged dimensions (D x W x H) | 186,182x186,182x42,672 mm |
Package weight | 1564 g |
Outer diameter | 171.45 mm |
Width | 38.1 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days