Tapered roller bearing NTN 4T-27820, Outer diameter: 80.035 mm | Inner diameter: 77.035 mm | Width: 18.512 mm
NTN - Tapered Roller Bearing - 4T-27820
See technical informationReferences
NTN:4T-27820
Rubix:204A7192
EAN:4547359524802




Technical specifications
| Inner diameter | 77.035 mm |
|---|---|
| Outer diameter | 80.035 mm |
| Width | 18.512 mm |
Product details : NTN 4T-27820 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80,035x80,035x18,512 mm |
|---|---|
| Logistic Weight | 224 g |
| Inner diameter | 77.035 mm |
| Outer diameter | 80.035 mm |
| Width | 18.512 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 11.82 excl. VAT
/ Each
£ 14.18 incl. VAT
- Usually arrives within 14 working days