Precision Tapered Roller Bearing Cone
Inner diameter | 92.202 mm |
---|---|
Outer diameter | 120.904 mm |
Width | 36.322 mm |
Logistics dimensions (L x W x H) | 36,322x120,904x120,904 mm |
---|---|
Logistic Weight | 1476 g |
Packaged dimensions (D x W x H) | 47,752x139,7x139,7 mm |
Inner diameter | 92.202 mm |
Outer diameter | 120.904 mm |
Width | 36.322 mm |
Usually arrives within 14 working days