Tapered roller bearing Timken 28985-90040, Outer diameter: 100.076 mm | Inner diameter: 60.452 mm | Width: 55.626 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:28985-90040
rubix:397A7984
ean:0053893234946
brand logo
brand logo
Technical specifications
Inner diameter60.452 mm
Outer diameter100.076 mm
Width55.626 mm
See all Specifications

Product details : TIMKEN 28985-90040 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)55,626x100,076x100,076 mm
Logistic Weight1652 g
Packaged dimensions (D x W x H)68,4276x106,3752x106,3752 mm
Inner diameter60.452 mm
Outer diameter100.076 mm
Width55.626 mm
Show UNSPSC/ECL@SS
£ 397.60 excl. VAT
/ Each
£ 477.12 incl. VAT
  • Usually arrives within 14 working days